X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CMI52OBG "Mia" Ceiling Fan Motor

Item: CMI52OBG
Finish: Oiled Bronze Gilded
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $324.00

Price: $194.40



Details and Dimensions

Height 12"
Width / Diameter 56"
Number of Blades 5
Blade Span 56"
Blade Pitch 14°
Blade Color Ebony (Sold Separately)
Remote Control Included No
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 210 RPM
Electrical Usage 72 Watts
Downrod Length (1) 2'', (1) 6''
Light Kit Wired
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Glass Type Amber Frost
Shade Material Glass
Features Universal Control Adaptable
3 Speed Reversible Motor
Air Flow Capacity 5656CFM