X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CCDU202AGCFL "CD Unipack 202" Ceiling Fan Motor

Item: CCDU202AGCFL
Finish: Aged Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Blades Included Yes
Suitable Installation Dry
Number of Bulbs 3
Bulb Type Candelabra
Glass Type Tea-Stained
Voltage 120V
Shown With Optional Blade Styles