Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CC52AG Ceiling Fan Motor

Item: CC52AG
Finish: Aged Bronze Textured
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $135.00

Price: $81.00 (Pricing is for Aged Bronze Textured)

Details and Dimensions

Height 13"
Number of Blades 5
Blade Pitch 12°
Blades Included No
Switch Type Pull Chain
Amperage 0.52 Amps
Air Flow 4470 CFM
Air Flow Efficiency 71 CFM / Watt
Electrical Usage 63 Watts
Fan Motor Size 153mm x 13mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4''
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 11 lbs
Shown With Optional Blade Styles