X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CB556SAW "Type 2 Standard Fan Blades" Ceiling Fan Blade

Item: CB556SAW
Finish: Antique White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $42.00

Price: $25.20 (Pricing is for Antique White)



Details and Dimensions

Length 28"
Blade Span 56"
Suitable Installation Dry
Weight 4 lbs