X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CB552PCR "Type 2 Standard Fan Blades" Ceiling Fan Blade

Item: CB552PCR
Finish: Cherry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 21"
Blade Span 52"
Suitable Installation Dry
Weight 4 lbs