X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CB544SAW "Type 2 Standard Fan Blades" Ceiling Fan Blade

Item: CB544SAW
Finish: Antique White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 22"
Blade Span 44"
Suitable Installation Dry
Weight 3 lbs