X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C7136BN2 "Cecilia" Linear Pendant

Item: C7136BN2
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $234.00

Price: $156.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 24"
Width 36"
Overall Height 36"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Alabaster
Shade Material Glass