Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade C7133BN4 "Builders" Mid Sized Chandelier

Item: C7133BN4
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $416.00

Price: $237.12

Details and Dimensions

Height 19-1/4"
Width 33"
Diameter 33"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Glass Type Alabaster
Shade Material Glass
Voltage 120V