Jeremiah Company C7131BN9 "Cecilia" Large Foyer Chandelier
| Item: | C7131BN9 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.00
Details and Dimensions
| Height | 29" |
| Width | 32" |
| Diameter | 32" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 84" |
| Voltage | 120V |


