Jeremiah Company C7125BN5 "Cecilia" Mid Sized Chandelier
| Item: | C7125BN5 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $176.00 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 23" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 84" |
| Voltage | 120V |


