Jeremiah Company C7118BN3 "Cecilia" Up Light Pendant
| Item: | C7118BN3 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.00 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25-1/2" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 72" |


