Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade C7118BN1 "Builders" Down Light Pendant

Item: C7118BN1
Finish: Brushed Nickel
Online Availability: Please call for availability.

List Price: $165.00

Price: $99.00 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 22-1/4"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Alabaster
Shade Material Glass