Jeremiah Company C7114BN2 "Cecilia" 2 Bulb Bathroom Light
| Item: | C7114BN2 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.00 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 14" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Voltage | 120V |


