Craftmade C7110BN6 "Builders" Entrance / Foyer Pendant
| Item: | C7110BN6 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $147.60 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 23-1/2" |
| Width | 10-1/2" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |


