Jeremiah Company C7110BN3 "Cecilia" Entrance / Foyer Pendant
| Item: | C7110BN3 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.00 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 17-1/2" |
| Width | 10-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |


