X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CB552POBN "Outdoor Plus Series" Ceiling Fan Blade

Item: CB552POBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 21"
Blade Span 52"
Suitable Installation Wet
Weight 4 lbs