X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett COR8612 "Roma" Multi Bulb Wall Sconce

Item: COR8612
Finish: Classic Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-1/2"
Width 16"
Extension From Wall 9-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Wrought Iron