X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C8609 "Roma" Mid Sized Chandelier

Item: C8609
Finish: Classic Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35-3/4"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Cream Ice
Shade Material Glass
Construction Hand Wrought Iron
Voltage 120V