X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C8606 "Roma" Mid Sized Chandelier

Item: C8606
Finish: Classic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $3,216.00

Price: $2,145.07



Details and Dimensions

Height 28"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Construction Hand Wrought Iron
Voltage 120V