Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C86016 "Roma" Large Foyer Chandelier

Item: C86016
Finish: Classic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $8,772.00

Price: $5,850.92

Details and Dimensions

Height 48-1/2"
Width 43"
Diameter 43"
Number Of Tiers 3
Number of Bulbs 16
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 960 W
Glass Type Cream Ice
Shade Material Glass
Construction Hand Wrought Iron
Voltage 120V