X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6663 "Parc Royale" 3 Bulb Bathroom Light

Item: C6663
Finish: Gold / Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 22"
Number of Bulbs 3
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V