X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6662 "Parc Royale" 2 Bulb Bathroom Light

Item: C6662
Finish: Gold / Silver Leaf
Online Availability: Available for immediate shipment

List Price: $834.00

Price: $556.28



Details and Dimensions

Height 12"
Width 13"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Voltage 120V