X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6661 "Parc Royale" 1 Bulb Wall Sconce

Item: C6661
Finish: Gold / Silver Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 12"
Width 4"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Golden Ice
Shade Material Glass
Construction Hand Wrought Iron