X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6633 "Parc Royale" Semi Flush Mount Ceiling Light

Item: C6633
Finish: Gold / Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 19-1/4"
Diameter 19-1/4"
Number of Bulbs 3