X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6612 "Parc Royale" Multi Bulb Wall Sconce

Item: C6612
Finish: Gold / Silver Leaf
Online Availability: Please call for availability.

List Price: $834.00

Price: $556.28



Details and Dimensions

Height 22"
Width 14"
Number of Bulbs 2