X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C6611 "Parc Royale" 1 Bulb Wall Sconce

Item: C6611
Finish: Gold / Silver Leaf
Online Availability: Available for immediate shipment

List Price: $618.00

Price: $412.21



Details and Dimensions

Height 9"
Width 14"
Number of Bulbs 1