X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6193F "Holmby Hills" Outdoor Entrance Wall Light

Item: C6193F
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-3/4"
Width 14"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 42 W
Voltage 120V
Construction Hand Forged Iron