X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C5824 "Avignon" Outdoor Entrance Wall Light

Item: C5824
Finish: Avignon Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 42-1/2"
Width 22"
Extension From Wall 25"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron