X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C16148 "Bijoux" Entrance / Foyer Pendant

Item: C16148
Finish: Silver Leaf
Online Availability: Available for immediate shipment

List Price: $4,491.00

Price: $2,995.50



Details and Dimensions

Height 55"
Width 26-1/2"
Length 26-1/2"
Canopy Size 8
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron