X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C16141 "Bijoux" Mini Pendant

Item: C16141
Finish: Silver Leaf
Online Availability: Please call for availability.

List Price: $1,131.00

Price: $754.38



Details and Dimensions

Height 24-1/4"
Width 10"
Length 10"
Canopy Size 8
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron