X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C16113 "Bijoux" Multi Bulb Wall Sconce

Item: C16113
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29"
Width 16-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 10-1/4 x 16-1/4
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Voltage 120V
Construction Hand Crafted Iron