X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C16111 "Bijoux" 1 Bulb Wall Sconce

Item: C16111
Finish: Silver Leaf
Online Availability: Available for immediate shipment

List Price: $639.00

Price: $426.21



Details and Dimensions

Height 11-3/4"
Width 7-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 7-1/2 x 11-3/4
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Crafted Iron