X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15648 "Crescendo" Multi Light Pendant

Item: C15648
Finish: Tranqulity Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 41-1/2"
Width 34"
Diameter 34"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron