X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15643 "Crescendo" Up Light Pendant

Item: C15643
Finish: Tranqulity Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 24-1/2"
Width 20"
Diameter 20"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron