X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15612 "Crescendo" Multi Bulb Wall Sconce

Item: C15612
Finish: Tranqulity Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 21-3/4"
Width 14"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Crafted Iron