X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C15548 "Muse" Up Light Pendant

Item: C15548
Finish: Tranqulity Silver
Online Availability: Please call for availability.

List Price: $5,313.00

Price: $3,543.77



Details and Dimensions

Height 42"
Width 40"
Length 40"
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron