X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C15546 "Muse" Multi Light Pendant

Item: C15546
Finish: Tranqulity Silver
Online Availability: Available for immediate shipment

List Price: $3,672.00

Price: $2,449.22



Details and Dimensions

Height 32-1/2"
Width 30"
Length 30"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron