X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15544 "Muse" Down Light Pendant

Item: C15544
Finish: Tranqulity Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 23"
Length 23"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron