X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15511 "Muse" 1 Bulb Wall Sconce

Item: C15511
Finish: Tranqulity Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 7"
Extension From Wall 3-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Construction Hand Crafted Iron