X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C14711 "PAPARAZZI" 1 Bulb Wall Sconce

Item: C14711
Finish: Silver Leaf
Online Availability: Available for immediate shipment

List Price: $585.00

Price: $390.20



Details and Dimensions

Height 15-3/4"
Width 4-1/4"
Extension From Wall 3-1/2"
Backplate Dimension 4-1/4 x 6
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron