X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C142413 "DOLCETTI" Multi Light Pendant

Item: C142413
Finish: Dolcettit Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32"
Width 24"
Diameter 24"
Number of Bulbs 13
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron
View Similar Products