X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14213 "DOLCETTI" Multi Bulb Wall Sconce

Item: C14213
Finish: Dolcettit Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-3/4"
Diameter 10"
Extension From Wall 5"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron