X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C14047 "INERTIA" Multi Light Pendant

Item: C14047
Finish: Silver Leaf
Online Availability: Please call for availability.

List Price: $8,049.00

Price: $5,368.68



Details and Dimensions

Height 28"
Diameter 36"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Construction Hand Crafted Iron