X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14046 "INERTIA" Multi Light Pendant

Item: C14046
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 24"
Diameter 24"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Max. Wattage Per Bulb 50 W
Construction Hand Crafted Iron
View Similar Products