X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14033 "INERTIA" Flush Mount Ceiling Light

Item: C14033
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Construction Hand Crafted Iron