X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14011 "INERTIA" 1 Bulb Wall Sconce

Item: C14011
Finish: Silver Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 25"
Width 6"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8 W
Lighting Direction Up Light
Mounting Options Up Light
Eco-Friendly Energy Efficient
Construction Hand Crafted Iron