X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13741 "OASIS" Multi Light Pendant

Item: C13741
Finish: Old Pewter / Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/2"
Width 8-1/2"
Diameter 8-1/2"
Canopy Size 5-3/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron