X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13643 "Eden" Entrance / Foyer Pendant

Item: C13643
Finish: Old Pewter / Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 40"
Width 17"
Diameter 17"
Canopy Size 5/3/2004
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron