X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13448 "EMBRACE" Multi Light Pendant

Item: C13448
Finish: Satin Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-1/2"
Diameter 32-1/4"
Canopy Size 4/5/2008
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron