X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13446 "EMBRACE" Multi Light Pendant

Item: C13446
Finish: Satin Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 24"
Width 24-1/2"
Diameter 24-1/2"
Canopy Size 4/5/2008
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron